PU Rubber Rod, 1 1/8 in x 4 ft, 80A, Black
Mfr # BULK-RR-P80-8
Zoro # G302587282
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Chemical Resistance
Fair
Tear Strength
65 N/mm
Durometer
80A
Oil Resistance
Fair
Water Resistance
Good
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-RR-P80-8
Zoro #
G302587282
UPC #
193005950484
Country of Origin
United States
Dimensions
Diameter Tolerance
+0.020 in/-0.010 in
Overall Length
4 ft
Overall Length Tolerance
+0.250 in/-0.000 in
Diameter
1 1/8 in
Details
Chemical Resistance
Fair
Tear Strength
65 N/mm
Durometer
80A
Oil Resistance
Fair
Water Resistance
Good
Maximum Temperature
200 Degrees F
Grade
Standard
Clarity
Opaque
Shape
Rod
Weather Resistance
Fair
Color
Black
Item
Polyurethane Rod
Elongation
460 %
Abrasion Resistance
Good
Material
Polyurethane
Minimum Temperature
0 Degrees F
Tensile Strength
5,600 psi
Density
1.23 g/cc
Compression Set
25 %
Description
Polyurethane Rubber Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.