Zoro Homepage

PU Rubber Rod, 1 3/4 in x 12 in, 40A, Black

  • Mfr # BULK-RR-P40-59

  • Zoro # G602587319


product price: $90.69
/ea
Free Shipping & Returns

Key Features

Compression Set
5 %
Clarity
Opaque
Overall Length Tolerance
+0.250 in/-0.000 in
Minimum Temperature
0 Degrees F
Oil Resistance
Fair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RR-P40-59
Zoro #
G602587319
UPC #
193005896881
Country of Origin
United States

Dimensions

Overall Length Tolerance
+0.250 in/-0.000 in
Overall Length
12 in
Diameter
1 3/4 in
Diameter Tolerance
+0.020 in/-0.010 in

Details

Compression Set
5 %
Clarity
Opaque
Minimum Temperature
0 Degrees F
Oil Resistance
Fair
Density
1.2 g/cc
Tensile Strength
2,100 psi
Shape
Rod
Durometer
40A
Item
Polyurethane Rod
Material
Polyurethane
Chemical Resistance
Fair
Elongation
600 %
Maximum Temperature
200 Degrees F
Tear Strength
21 N/mm
Grade
Standard
Water Resistance
Good
Abrasion Resistance
Good
Color
Black
Weather Resistance
Fair

Description

Polyurethane Rubber Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.