Zoro Homepage

PU Rubber Rod, 1 3/4 in x 24 in, 80A, Black

  • Mfr # BULK-RR-P80-43

  • Zoro # G102587192


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Shape
Rod
Tear Strength
65 N/mm
Diameter Tolerance
+0.020 in/-0.010 in
Density
1.23 g/cc
Weather Resistance
Fair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RR-P80-43
Zoro #
G102587192
UPC #
193005885328
Country of Origin
United States

Dimensions

Diameter Tolerance
+0.020 in/-0.010 in
Overall Length
24 in
Overall Length Tolerance
+0.250 in/-0.000 in
Diameter
1 3/4 in

Details

Shape
Rod
Tear Strength
65 N/mm
Density
1.23 g/cc
Weather Resistance
Fair
Durometer
80A
Elongation
460 %
Material
Polyurethane
Maximum Temperature
200 Degrees F
Oil Resistance
Fair
Chemical Resistance
Fair
Water Resistance
Good
Clarity
Opaque
Tensile Strength
5,600 psi
Item
Polyurethane Rod
Abrasion Resistance
Good
Compression Set
25 %
Color
Black
Grade
Standard
Minimum Temperature
0 Degrees F

Description

Polyurethane Rubber Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.