Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PU Rubber Rod, 1 3/4 in x 36 in, 80A, Amber

  • Mfr # BULK-RR-P80-107

  • Zoro # G902587125


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Color
Amber
Grade
Standard
Water Resistance
Good
Durometer
80A
Tear Strength
65 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RR-P80-107
Zoro #
G902587125
UPC #
193005938673
Country of Origin
United States

Dimensions

Diameter
1 3/4 in
Overall Length Tolerance
+0.250 in/-0.000 in
Diameter Tolerance
+0.020 in/-0.010 in
Overall Length
36 in

Details

Item
Polyurethane Rod
Color
Amber
Grade
Standard
Water Resistance
Good
Durometer
80A
Tear Strength
65 N/mm
Elongation
460 %
Abrasion Resistance
Good
Shape
Rod
Compression Set
25 %
Tensile Strength
5,600 psi
Minimum Temperature
0 Degrees F
Density
1.23 g/cc
Weather Resistance
Fair
Clarity
Semi-Clear
Material
Polyurethane
Maximum Temperature
200 Degrees F
Chemical Resistance
Fair
Oil Resistance
Fair

Description

Semi-Clear Amber Polyurethane Rubber Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.