Zoro Homepage

PU Rubber Rod, 1 3/4 in x 4 ft, 40A, Black

  • Mfr # BULK-RR-P40-11

  • Zoro # G702587134


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Grade
Standard
Compression Set
5 %
Tear Strength
21 N/mm
Chemical Resistance
Fair
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RR-P40-11
Zoro #
G702587134
UPC #
193005959425
Country of Origin
United States

Dimensions

Diameter
1 3/4 in
Diameter Tolerance
+0.020 in/-0.010 in
Overall Length
4 ft
Overall Length Tolerance
+0.250 in/-0.000 in

Details

Grade
Standard
Compression Set
5 %
Tear Strength
21 N/mm
Chemical Resistance
Fair
Color
Black
Item
Polyurethane Rod
Clarity
Opaque
Material
Polyurethane
Elongation
600 %
Maximum Temperature
200 Degrees F
Durometer
40A
Density
1.2 g/cc
Water Resistance
Good
Minimum Temperature
0 Degrees F
Oil Resistance
Fair
Shape
Rod
Abrasion Resistance
Good
Weather Resistance
Fair
Tensile Strength
2,100 psi

Description

Polyurethane Rubber Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.