Zoro Homepage

PU Rubber Rod, 1 3/4 in x 4 ft, 60A, Black

  • Mfr # BULK-RR-P60-11

  • Zoro # G602587425


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Diameter Tolerance
+0.020 in/-0.010 in
Density
1.2 g/cc
Oil Resistance
Fair
Material
Polyurethane
Minimum Temperature
0 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RR-P60-11
Zoro #
G602587425
UPC #
193005949457
Country of Origin
United States

Dimensions

Diameter
1 3/4 in
Diameter Tolerance
+0.020 in/-0.010 in
Overall Length Tolerance
+0.250 in/-0.000 in
Overall Length
4 ft

Details

Item
Polyurethane Rod
Density
1.2 g/cc
Oil Resistance
Fair
Material
Polyurethane
Minimum Temperature
0 Degrees F
Abrasion Resistance
Good
Compression Set
20 %
Chemical Resistance
Fair
Weather Resistance
Fair
Water Resistance
Good
Grade
Standard
Durometer
60A
Color
Black
Tensile Strength
3,500 psi
Tear Strength
27 N/mm
Elongation
600 %
Maximum Temperature
200 Degrees F
Shape
Rod
Clarity
Opaque

Description

Polyurethane Rubber Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.