Zoro Homepage

PU Rubber Rod, 1 3/4 in x 4 ft, 80A, Amber

  • Mfr # BULK-RR-P80-91

  • Zoro # G302587077


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Color
Amber
Shape
Rod
Diameter Tolerance
+0.020 in/-0.010 in
Water Resistance
Good
Minimum Temperature
0 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RR-P80-91
Zoro #
G302587077
UPC #
193005930394
Country of Origin
United States

Dimensions

Diameter Tolerance
+0.020 in/-0.010 in
Diameter
1 3/4 in
Overall Length
4 ft
Overall Length Tolerance
+0.250 in/-0.000 in

Details

Item
Polyurethane Rod
Color
Amber
Shape
Rod
Water Resistance
Good
Minimum Temperature
0 Degrees F
Oil Resistance
Fair
Elongation
460 %
Tear Strength
65 N/mm
Durometer
80A
Tensile Strength
5,600 psi
Abrasion Resistance
Good
Density
1.23 g/cc
Chemical Resistance
Fair
Maximum Temperature
200 Degrees F
Weather Resistance
Fair
Compression Set
25 %
Clarity
Semi-Clear
Grade
Standard
Material
Polyurethane

Description

Semi-Clear Amber Polyurethane Rubber Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.