Zoro Homepage

PU Rubber Rod, 1 3/4 in x 4 ft, 95A, Black

  • Mfr # BULK-RR-P95-11

  • Zoro # G602587487


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Shape
Rod
Overall Length Tolerance
+0.250 in/-0.000 in
Material
Polyurethane
Overall Length
4 ft
Weather Resistance
Fair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RR-P95-11
Zoro #
G602587487
UPC #
193005886530
Country of Origin
United States

Dimensions

Overall Length Tolerance
+0.250 in/-0.000 in
Overall Length
4 ft
Diameter Tolerance
+0.020 in/-0.010 in
Diameter
1 3/4 in

Details

Shape
Rod
Material
Polyurethane
Weather Resistance
Fair
Durometer
95A
Maximum Temperature
200 Degrees F
Clarity
Opaque
Color
Black
Grade
Standard
Compression Set
32 %
Elongation
350 %
Oil Resistance
Fair
Minimum Temperature
0 Degrees F
Chemical Resistance
Fair
Abrasion Resistance
Good
Tear Strength
87 N/mm
Density
1.2 g/cc
Water Resistance
Good
Tensile Strength
5,600 psi
Item
Polyurethane Rod

Description

Polyurethane Rubber Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.