PU Rubber Rod, 1 3/4 in x 6 in, 75D, Black
Mfr # BULK-RR-P75-75
Zoro # G202587030
product price: $57.15
/eaKey Features
Color
Black
Diameter Tolerance
+0.020 in/-0.010 in
Minimum Temperature
0 Degrees F
Weather Resistance
Fair
Clarity
Opaque
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-RR-P75-75
Zoro #
G202587030
UPC #
193005938239
Country of Origin
United States
Dimensions
Diameter Tolerance
+0.020 in/-0.010 in
Overall Length
6 in
Overall Length Tolerance
+0.250 in/-0.000 in
Diameter
1 3/4 in
Details
Color
Black
Minimum Temperature
0 Degrees F
Weather Resistance
Fair
Clarity
Opaque
Tensile Strength
7,500 psi
Maximum Temperature
200 Degrees F
Tear Strength
166 N/mm
Shape
Rod
Oil Resistance
Fair
Abrasion Resistance
Good
Grade
Standard
Durometer
75D
Material
Polyurethane
Elongation
230 %
Item
Polyurethane Rod
Water Resistance
Good
Density
1.2 g/cc
Chemical Resistance
Fair
Description
Polyurethane Rubber Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.