Zoro Homepage

PU Rubber Rod, 1 in x 4 ft, 75D, Black

  • Mfr # BULK-RR-P75-7

  • Zoro # G702586649


product price: $94.69
/ea
Free Shipping & Returns

Key Features

Grade
Standard
Clarity
Opaque
Density
1.2 g/cc
Color
Black
Elongation
230 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RR-P75-7
Zoro #
G702586649
UPC #
193005898724
Country of Origin
United States

Dimensions

Overall Length Tolerance
+0.250 in/-0.000 in
Diameter
1 in
Overall Length
4 ft
Diameter Tolerance
+0.020 in/-0.010 in

Details

Grade
Standard
Clarity
Opaque
Density
1.2 g/cc
Item
Polyurethane Rod
Color
Black
Elongation
230 %
Oil Resistance
Fair
Maximum Temperature
200 Degrees F
Shape
Rod
Water Resistance
Good
Abrasion Resistance
Good
Material
Polyurethane
Minimum Temperature
0 Degrees F
Tear Strength
166 N/mm
Weather Resistance
Fair
Tensile Strength
7,500 psi
Durometer
75D
Chemical Resistance
Fair

Description

Polyurethane Rubber Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.