Zoro Homepage

PU Rubber Rod, 1 in x 4 ft, 80A, Black

  • Mfr # BULK-RR-P80-7

  • Zoro # G202587245


product price: $93.19
/ea
Free Shipping & Returns

Key Features

Weather Resistance
Fair
Elongation
460 %
Color
Black
Abrasion Resistance
Good
Tensile Strength
5,600 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RR-P80-7
Zoro #
G202587245
UPC #
193005938529
Country of Origin
United States

Dimensions

Diameter
1 in
Overall Length Tolerance
+0.250 in/-0.000 in
Overall Length
4 ft
Diameter Tolerance
+0.020 in/-0.010 in

Details

Weather Resistance
Fair
Elongation
460 %
Color
Black
Abrasion Resistance
Good
Tensile Strength
5,600 psi
Compression Set
25 %
Grade
Standard
Shape
Rod
Maximum Temperature
200 Degrees F
Durometer
80A
Material
Polyurethane
Chemical Resistance
Fair
Oil Resistance
Fair
Clarity
Opaque
Item
Polyurethane Rod
Density
1.23 g/cc
Tear Strength
65 N/mm
Water Resistance
Good
Minimum Temperature
0 Degrees F

Description

Polyurethane Rubber Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.