Zoro Homepage

PU Rubber Rod, 1 in x 6 in, 80A, Amber

  • Mfr # BULK-RR-P80-151

  • Zoro # G002587292


product price: $27.99
/ea

Key Features

Color
Amber
Tensile Strength
5,600 psi
Tear Strength
65 N/mm
Clarity
Semi-Clear
Shape
Rod
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RR-P80-151
Zoro #
G002587292
UPC #
193005888022
Country of Origin
United States

Dimensions

Overall Length
6 in
Diameter
1 in
Overall Length Tolerance
+0.250 in/-0.000 in
Diameter Tolerance
+0.020 in/-0.010 in

Details

Item
Polyurethane Rod
Color
Amber
Tensile Strength
5,600 psi
Tear Strength
65 N/mm
Clarity
Semi-Clear
Shape
Rod
Oil Resistance
Fair
Minimum Temperature
0 Degrees F
Elongation
460 %
Durometer
80A
Compression Set
25 %
Maximum Temperature
200 Degrees F
Chemical Resistance
Fair
Density
1.23 g/cc
Material
Polyurethane
Grade
Standard
Abrasion Resistance
Good
Water Resistance
Good
Weather Resistance
Fair

Description

Semi-Clear Amber Polyurethane Rubber Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.