Zoro Homepage

PU Rubber Rod, 1/2 in x 12 in, 80A, Black

  • Mfr # BULK-RR-P80-51

  • Zoro # G202587566


product price: $27.29
/ea

Key Features

Weather Resistance
Fair
Grade
Standard
Color
Black
Material
Polyurethane
Overall Length Tolerance
+0.250 in/-0.000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RR-P80-51
Zoro #
G202587566
UPC #
193005885953
Country of Origin
United States

Dimensions

Overall Length Tolerance
+0.250 in/-0.000 in
Overall Length
12 in
Diameter
1/2 in
Diameter Tolerance
+0.020 in/-0.010 in

Details

Weather Resistance
Fair
Grade
Standard
Color
Black
Material
Polyurethane
Item
Polyurethane Rod
Minimum Temperature
0 Degrees F
Shape
Rod
Oil Resistance
Fair
Tear Strength
65 N/mm
Chemical Resistance
Fair
Maximum Temperature
200 Degrees F
Durometer
80A
Water Resistance
Good
Density
1.23 g/cc
Tensile Strength
5,600 psi
Clarity
Opaque
Compression Set
25 %
Abrasion Resistance
Good
Elongation
460 %

Description

Polyurethane Rubber Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.