PU Rubber Rod, 1/2 in x 4 ft, 40A, Black
Mfr # BULK-RR-P40-3
Zoro # G902587019
product price: $58.49
/eaKey Features
Overall Length
4 ft
Water Resistance
Good
Oil Resistance
Fair
Minimum Temperature
0 Degrees F
Material
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-RR-P40-3
Zoro #
G902587019
UPC #
193005959340
Country of Origin
United States
Dimensions
Overall Length
4 ft
Diameter Tolerance
+0.020 in/-0.010 in
Diameter
1/2 in
Overall Length Tolerance
+0.250 in/-0.000 in
Details
Water Resistance
Good
Oil Resistance
Fair
Minimum Temperature
0 Degrees F
Material
Polyurethane
Elongation
600 %
Weather Resistance
Fair
Abrasion Resistance
Good
Clarity
Opaque
Maximum Temperature
200 Degrees F
Color
Black
Compression Set
5 %
Item
Polyurethane Rod
Durometer
40A
Tensile Strength
2,100 psi
Grade
Standard
Chemical Resistance
Fair
Tear Strength
21 N/mm
Density
1.2 g/cc
Shape
Rod
Description
Polyurethane Rubber Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.