Zoro Homepage

PU Rubber Rod, 1/2 in x 4 ft, 80A, Amber

  • Mfr # BULK-RR-P80-83

  • Zoro # G602586909


product price: $51.69
/ea

Key Features

Color
Amber
Density
1.23 g/cc
Material
Polyurethane
Maximum Temperature
200 Degrees F
Weather Resistance
Fair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RR-P80-83
Zoro #
G602586909
UPC #
193005930271
Country of Origin
United States

Dimensions

Diameter
1/2 in
Diameter Tolerance
+0.020 in/-0.010 in
Overall Length Tolerance
+0.250 in/-0.000 in
Overall Length
4 ft

Details

Item
Polyurethane Rod
Color
Amber
Density
1.23 g/cc
Material
Polyurethane
Maximum Temperature
200 Degrees F
Weather Resistance
Fair
Chemical Resistance
Fair
Minimum Temperature
0 Degrees F
Oil Resistance
Fair
Abrasion Resistance
Good
Shape
Rod
Compression Set
25 %
Grade
Standard
Elongation
460 %
Durometer
80A
Water Resistance
Good
Tensile Strength
5,600 psi
Tear Strength
65 N/mm
Clarity
Semi-Clear

Description

Semi-Clear Amber Polyurethane Rubber Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.