Zoro Homepage

PU Rubber Rod, 1/2 in x 6 in, 95A, Black

  • Mfr # BULK-RR-P95-67

  • Zoro # G402586703


product price: $19.49
/ea

Key Features

Chemical Resistance
Fair
Diameter Tolerance
+0.020 in/-0.010 in
Shape
Rod
Tear Strength
87 N/mm
Tensile Strength
5,600 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RR-P95-67
Zoro #
G402586703
UPC #
193005929442
Country of Origin
United States

Dimensions

Diameter Tolerance
+0.020 in/-0.010 in
Diameter
1/2 in
Overall Length Tolerance
+0.250 in/-0.000 in
Overall Length
6 in

Details

Chemical Resistance
Fair
Shape
Rod
Tear Strength
87 N/mm
Tensile Strength
5,600 psi
Color
Black
Elongation
350 %
Maximum Temperature
200 Degrees F
Water Resistance
Good
Abrasion Resistance
Good
Item
Polyurethane Rod
Clarity
Opaque
Grade
Standard
Compression Set
32 %
Minimum Temperature
0 Degrees F
Material
Polyurethane
Oil Resistance
Fair
Weather Resistance
Fair
Durometer
95A
Density
1.2 g/cc

Description

Polyurethane Rubber Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.