Zoro Homepage

PU Rubber Rod, 1/4 in x 12 in, 80A, Black

  • Mfr # BULK-RR-P80-49

  • Zoro # G102587468


product price: $25.89
/ea

Key Features

Weather Resistance
Fair
Grade
Standard
Overall Length
12 in
Diameter Tolerance
+0.020 in/-0.010 in
Density
1.23 g/cc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RR-P80-49
Zoro #
G102587468
UPC #
193005885939
Country of Origin
United States

Dimensions

Overall Length
12 in
Diameter Tolerance
+0.020 in/-0.010 in
Diameter
1/4 in
Overall Length Tolerance
+0.250 in/-0.000 in

Details

Weather Resistance
Fair
Grade
Standard
Item
Polyurethane Rod
Density
1.23 g/cc
Durometer
80A
Oil Resistance
Fair
Tensile Strength
5,600 psi
Maximum Temperature
200 Degrees F
Material
Polyurethane
Compression Set
25 %
Tear Strength
65 N/mm
Shape
Rod
Minimum Temperature
0 Degrees F
Clarity
Opaque
Abrasion Resistance
Good
Color
Black
Water Resistance
Good
Chemical Resistance
Fair
Elongation
460 %

Description

Polyurethane Rubber Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.