PU Rubber Rod, 1/4 in x 4 ft, 80A, Black
Mfr # BULK-RR-P80-1
Zoro # G202587368
product price: $47.29
/eaKey Features
Overall Length Tolerance
+0.250 in/-0.000 in
Color
Black
Compression Set
25 %
Water Resistance
Good
Clarity
Opaque
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-RR-P80-1
Zoro #
G202587368
UPC #
193005938468
Country of Origin
United States
Dimensions
Overall Length Tolerance
+0.250 in/-0.000 in
Overall Length
4 ft
Diameter
1/4 in
Diameter Tolerance
+0.020 in/-0.010 in
Details
Color
Black
Compression Set
25 %
Water Resistance
Good
Clarity
Opaque
Item
Polyurethane Rod
Density
1.23 g/cc
Material
Polyurethane
Maximum Temperature
200 Degrees F
Chemical Resistance
Fair
Durometer
80A
Grade
Standard
Weather Resistance
Fair
Elongation
460 %
Shape
Rod
Tensile Strength
5,600 psi
Tear Strength
65 N/mm
Abrasion Resistance
Good
Minimum Temperature
0 Degrees F
Oil Resistance
Fair
Description
Polyurethane Rubber Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.