Zoro Homepage

PU Rubber Rod, 1/4 in x 6 in, 60A, Black

  • Mfr # BULK-RR-P60-65

  • Zoro # G802586853


product price: $16.99
/ea

Key Features

Tensile Strength
3,500 psi
Color
Black
Maximum Temperature
200 Degrees F
Water Resistance
Good
Compression Set
20 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RR-P60-65
Zoro #
G802586853
UPC #
193005885090
Country of Origin
United States

Dimensions

Diameter
1/4 in
Diameter Tolerance
+0.020 in/-0.010 in
Overall Length
6 in
Overall Length Tolerance
+0.250 in/-0.000 in

Details

Tensile Strength
3,500 psi
Color
Black
Maximum Temperature
200 Degrees F
Water Resistance
Good
Item
Polyurethane Rod
Compression Set
20 %
Grade
Standard
Oil Resistance
Fair
Elongation
600 %
Abrasion Resistance
Good
Material
Polyurethane
Shape
Rod
Minimum Temperature
0 Degrees F
Durometer
60A
Chemical Resistance
Fair
Weather Resistance
Fair
Density
1.2 g/cc
Tear Strength
27 N/mm
Clarity
Opaque

Description

Polyurethane Rubber Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.