Zoro Homepage

PU Rubber Rod, 2 1/2 in x 24 in, 95A, Black

  • Mfr # BULK-RR-P95-46

  • Zoro # G802586846


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Water Resistance
Good
Weather Resistance
Fair
Chemical Resistance
Fair
Compression Set
32 %
Density
1.2 g/cc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RR-P95-46
Zoro #
G802586846
UPC #
193005929237
Country of Origin
United States

Dimensions

Overall Length
24 in
Diameter
2 1/2 in
Diameter Tolerance
+0.025 in/-0.013 in
Overall Length Tolerance
+0.250 in/-0.000 in

Details

Water Resistance
Good
Weather Resistance
Fair
Item
Polyurethane Rod
Chemical Resistance
Fair
Compression Set
32 %
Density
1.2 g/cc
Elongation
350 %
Durometer
95A
Tensile Strength
5,600 psi
Grade
Standard
Clarity
Opaque
Minimum Temperature
0 Degrees F
Color
Black
Material
Polyurethane
Abrasion Resistance
Good
Maximum Temperature
200 Degrees F
Shape
Rod
Oil Resistance
Fair
Tear Strength
87 N/mm

Description

Polyurethane Rubber Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.