Zoro Homepage

PU Rubber Rod, 2 1/2 in x 36 in, 80A, Black

  • Mfr # BULK-RR-P80-30

  • Zoro # G302587251


product price: $450.99
/ea
Free Shipping & Returns

Key Features

Maximum Temperature
200 Degrees F
Chemical Resistance
Fair
Tear Strength
65 N/mm
Overall Length Tolerance
+0.250 in/-0.000 in
Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RR-P80-30
Zoro #
G302587251
UPC #
193005950873
Country of Origin
United States

Dimensions

Overall Length Tolerance
+0.250 in/-0.000 in
Overall Length
36 in
Diameter
2 1/2 in
Diameter Tolerance
+0.025 in/-0.013 in

Details

Maximum Temperature
200 Degrees F
Chemical Resistance
Fair
Tear Strength
65 N/mm
Material
Polyurethane
Grade
Standard
Density
1.23 g/cc
Clarity
Opaque
Oil Resistance
Fair
Water Resistance
Good
Color
Black
Compression Set
25 %
Minimum Temperature
0 Degrees F
Elongation
460 %
Weather Resistance
Fair
Tensile Strength
5,600 psi
Item
Polyurethane Rod
Abrasion Resistance
Good
Durometer
80A
Shape
Rod

Description

Polyurethane Rubber Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.