Zoro Homepage

PU Rubber Rod, 2 1/2 in x 4 ft, 40A, Black

  • Mfr # BULK-RR-P40-14

  • Zoro # G502587181


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Tensile Strength
2,100 psi
Grade
Standard
Maximum Temperature
200 Degrees F
Durometer
40A
Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RR-P40-14
Zoro #
G502587181
UPC #
193005959456
Country of Origin
United States

Dimensions

Diameter
2 1/2 in
Overall Length Tolerance
+0.250 in/-0.000 in
Diameter Tolerance
+0.025 in/-0.013 in
Overall Length
4 ft

Details

Tensile Strength
2,100 psi
Grade
Standard
Maximum Temperature
200 Degrees F
Item
Polyurethane Rod
Durometer
40A
Material
Polyurethane
Compression Set
5 %
Shape
Rod
Clarity
Opaque
Minimum Temperature
0 Degrees F
Tear Strength
21 N/mm
Water Resistance
Good
Elongation
600 %
Density
1.2 g/cc
Abrasion Resistance
Good
Weather Resistance
Fair
Oil Resistance
Fair
Chemical Resistance
Fair
Color
Black

Description

Polyurethane Rubber Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.