Zoro Homepage

PU Rubber Rod, 2 1/2 in x 4 ft, 80A, Amber

  • Mfr # BULK-RR-P80-94

  • Zoro # G902586999


product price: $485.99
/ea
Free Shipping & Returns

Key Features

Color
Amber
Minimum Temperature
0 Degrees F
Compression Set
25 %
Elongation
460 %
Clarity
Semi-Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RR-P80-94
Zoro #
G902586999
UPC #
193005938543
Country of Origin
United States

Dimensions

Overall Length
4 ft
Diameter
2 1/2 in
Diameter Tolerance
+0.025 in/-0.013 in
Overall Length Tolerance
+0.250 in/-0.000 in

Details

Item
Polyurethane Rod
Color
Amber
Minimum Temperature
0 Degrees F
Compression Set
25 %
Elongation
460 %
Clarity
Semi-Clear
Abrasion Resistance
Good
Water Resistance
Good
Chemical Resistance
Fair
Tensile Strength
5,600 psi
Oil Resistance
Fair
Grade
Standard
Tear Strength
65 N/mm
Maximum Temperature
200 Degrees F
Material
Polyurethane
Shape
Rod
Durometer
80A
Weather Resistance
Fair
Density
1.23 g/cc

Description

Semi-Clear Amber Polyurethane Rubber Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.