Zoro Homepage

PU Rubber Rod, 2 1/2 in x 6 in, 75D, Black

  • Mfr # BULK-RR-P75-78

  • Zoro # G102586966


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Diameter Tolerance
+0.025 in/-0.013 in
Grade
Standard
Chemical Resistance
Fair
Tensile Strength
7,500 psi
Durometer
75D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RR-P75-78
Zoro #
G102586966
UPC #
193005938437
Country of Origin
United States

Dimensions

Diameter Tolerance
+0.025 in/-0.013 in
Diameter
2 1/2 in
Overall Length Tolerance
+0.250 in/-0.000 in
Overall Length
6 in

Details

Item
Polyurethane Rod
Grade
Standard
Chemical Resistance
Fair
Tensile Strength
7,500 psi
Durometer
75D
Elongation
230 %
Color
Black
Density
1.2 g/cc
Abrasion Resistance
Good
Water Resistance
Good
Shape
Rod
Oil Resistance
Fair
Tear Strength
166 N/mm
Minimum Temperature
0 Degrees F
Maximum Temperature
200 Degrees F
Clarity
Opaque
Weather Resistance
Fair
Material
Polyurethane

Description

Polyurethane Rubber Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.