Zoro Homepage

PU Rubber Rod, 2 1/2 in x 6 in, 80A, Amber

  • Mfr # BULK-RR-P80-158

  • Zoro # G502587310


product price: $85.15
/ea
Free Shipping & Returns

Key Features

Color
Amber
Minimum Temperature
0 Degrees F
Oil Resistance
Fair
Chemical Resistance
Fair
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RR-P80-158
Zoro #
G502587310
UPC #
193005930912
Country of Origin
United States

Dimensions

Diameter
2 1/2 in
Overall Length Tolerance
+0.250 in/-0.000 in
Overall Length
6 in
Diameter Tolerance
+0.025 in/-0.013 in

Details

Item
Polyurethane Rod
Color
Amber
Minimum Temperature
0 Degrees F
Oil Resistance
Fair
Chemical Resistance
Fair
Grade
Standard
Abrasion Resistance
Good
Weather Resistance
Fair
Shape
Rod
Tensile Strength
5,600 psi
Water Resistance
Good
Density
1.23 g/cc
Compression Set
25 %
Durometer
80A
Tear Strength
65 N/mm
Clarity
Semi-Clear
Elongation
460 %
Maximum Temperature
200 Degrees F
Material
Polyurethane

Description

Semi-Clear Amber Polyurethane Rubber Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.