Zoro Homepage

PU Rubber Rod, 2 1/4 in x 12 in, 40A, Black

  • Mfr # BULK-RR-P40-61

  • Zoro # G102587376


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Overall Length Tolerance
+0.250 in/-0.000 in
Clarity
Opaque
Diameter Tolerance
+0.024 in/-0.012 in
Tear Strength
21 N/mm
Compression Set
5 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RR-P40-61
Zoro #
G102587376
UPC #
193005910747
Country of Origin
United States

Dimensions

Overall Length Tolerance
+0.250 in/-0.000 in
Diameter
2 1/4 in
Diameter Tolerance
+0.024 in/-0.012 in
Overall Length
12 in

Details

Clarity
Opaque
Tear Strength
21 N/mm
Compression Set
5 %
Tensile Strength
2,100 psi
Elongation
600 %
Water Resistance
Good
Minimum Temperature
0 Degrees F
Maximum Temperature
200 Degrees F
Material
Polyurethane
Abrasion Resistance
Good
Oil Resistance
Fair
Color
Black
Item
Polyurethane Rod
Chemical Resistance
Fair
Grade
Standard
Durometer
40A
Shape
Rod
Weather Resistance
Fair
Density
1.2 g/cc

Description

Polyurethane Rubber Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.