Zoro Homepage

PU Rubber Rod, 2 1/4 in x 12 in, 75D, Black

  • Mfr # BULK-RR-P75-61

  • Zoro # G802586969


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Shape
Rod
Tensile Strength
7,500 psi
Elongation
230 %
Chemical Resistance
Fair
Water Resistance
Good
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RR-P75-61
Zoro #
G802586969
UPC #
193005937966
Country of Origin
United States

Dimensions

Diameter
2 1/4 in
Overall Length Tolerance
+0.250 in/-0.000 in
Overall Length
12 in
Diameter Tolerance
+0.024 in/-0.012 in

Details

Shape
Rod
Tensile Strength
7,500 psi
Elongation
230 %
Item
Polyurethane Rod
Chemical Resistance
Fair
Water Resistance
Good
Durometer
75D
Color
Black
Maximum Temperature
200 Degrees F
Tear Strength
166 N/mm
Abrasion Resistance
Good
Material
Polyurethane
Grade
Standard
Weather Resistance
Fair
Clarity
Opaque
Density
1.2 g/cc
Minimum Temperature
0 Degrees F
Oil Resistance
Fair

Description

Polyurethane Rubber Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.