Zoro Homepage

PU Rubber Rod, 2 1/4 in x 12 in, 80A, Black

  • Mfr # BULK-RR-P80-61

  • Zoro # G202587603


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Clarity
Opaque
Elongation
460 %
Shape
Rod
Tear Strength
65 N/mm
Abrasion Resistance
Good
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RR-P80-61
Zoro #
G202587603
UPC #
193005886110
Country of Origin
United States

Dimensions

Overall Length Tolerance
+0.250 in/-0.000 in
Diameter
2 1/4 in
Overall Length
12 in
Diameter Tolerance
+0.024 in/-0.012 in

Details

Clarity
Opaque
Elongation
460 %
Shape
Rod
Tear Strength
65 N/mm
Abrasion Resistance
Good
Durometer
80A
Chemical Resistance
Fair
Minimum Temperature
0 Degrees F
Color
Black
Oil Resistance
Fair
Maximum Temperature
200 Degrees F
Material
Polyurethane
Weather Resistance
Fair
Compression Set
25 %
Density
1.23 g/cc
Tensile Strength
5,600 psi
Grade
Standard
Water Resistance
Good
Item
Polyurethane Rod

Description

Polyurethane Rubber Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.