Zoro Homepage

PU Rubber Rod, 2 1/4 in x 12 in, 95A, Black

  • Mfr # BULK-RR-P95-61

  • Zoro # G802586686


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Chemical Resistance
Fair
Color
Black
Tear Strength
87 N/mm
Tensile Strength
5,600 psi
Abrasion Resistance
Good
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RR-P95-61
Zoro #
G802586686
UPC #
193005929381
Country of Origin
United States

Dimensions

Overall Length
12 in
Diameter
2 1/4 in
Diameter Tolerance
+0.024 in/-0.012 in
Overall Length Tolerance
+0.250 in/-0.000 in

Details

Chemical Resistance
Fair
Color
Black
Tear Strength
87 N/mm
Tensile Strength
5,600 psi
Abrasion Resistance
Good
Density
1.2 g/cc
Weather Resistance
Fair
Material
Polyurethane
Grade
Standard
Maximum Temperature
200 Degrees F
Durometer
95A
Minimum Temperature
0 Degrees F
Item
Polyurethane Rod
Oil Resistance
Fair
Clarity
Opaque
Shape
Rod
Compression Set
32 %
Elongation
350 %
Water Resistance
Good

Description

Polyurethane Rubber Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.