Zoro Homepage

PU Rubber Rod, 2 1/4 in x 24 in, 40A, Black

  • Mfr # BULK-RR-P40-45

  • Zoro # G002587285


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Overall Length
24 in
Elongation
600 %
Color
Black
Maximum Temperature
200 Degrees F
Tear Strength
21 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RR-P40-45
Zoro #
G002587285
UPC #
193005896539
Country of Origin
United States

Dimensions

Overall Length
24 in
Diameter
2 1/4 in
Diameter Tolerance
+0.024 in/-0.012 in
Overall Length Tolerance
+0.250 in/-0.000 in

Details

Elongation
600 %
Color
Black
Maximum Temperature
200 Degrees F
Tear Strength
21 N/mm
Abrasion Resistance
Good
Clarity
Opaque
Tensile Strength
2,100 psi
Shape
Rod
Durometer
40A
Water Resistance
Good
Grade
Standard
Item
Polyurethane Rod
Oil Resistance
Fair
Chemical Resistance
Fair
Weather Resistance
Fair
Density
1.2 g/cc
Material
Polyurethane
Compression Set
5 %
Minimum Temperature
0 Degrees F

Description

Polyurethane Rubber Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.