Zoro Homepage

PU Rubber Rod, 2 1/4 in x 36 in, 60A, Black

  • Mfr # BULK-RR-P60-29

  • Zoro # G502587655


product price: $365.99
/ea
Free Shipping & Returns

Key Features

Clarity
Opaque
Overall Length
36 in
Diameter Tolerance
+0.024 in/-0.012 in
Water Resistance
Good
Tensile Strength
3,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RR-P60-29
Zoro #
G502587655
UPC #
193005884550
Country of Origin
United States

Dimensions

Overall Length
36 in
Diameter Tolerance
+0.024 in/-0.012 in
Diameter
2 1/4 in
Overall Length Tolerance
+0.250 in/-0.000 in

Details

Clarity
Opaque
Water Resistance
Good
Tensile Strength
3,500 psi
Shape
Rod
Compression Set
20 %
Durometer
60A
Material
Polyurethane
Chemical Resistance
Fair
Minimum Temperature
0 Degrees F
Density
1.2 g/cc
Tear Strength
27 N/mm
Abrasion Resistance
Good
Item
Polyurethane Rod
Grade
Standard
Elongation
600 %
Weather Resistance
Fair
Oil Resistance
Fair
Color
Black
Maximum Temperature
200 Degrees F

Description

Polyurethane Rubber Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.