Zoro Homepage

PU Rubber Rod, 2 1/4 in x 36 in, 95A, Black

  • Mfr # BULK-RR-P95-29

  • Zoro # G402587465


product price: $385.99
/ea
Free Shipping & Returns

Key Features

Maximum Temperature
200 Degrees F
Oil Resistance
Fair
Color
Black
Tear Strength
87 N/mm
Clarity
Opaque
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RR-P95-29
Zoro #
G402587465
UPC #
193005929060
Country of Origin
United States

Dimensions

Diameter
2 1/4 in
Overall Length
36 in
Diameter Tolerance
+0.024 in/-0.012 in
Overall Length Tolerance
+0.250 in/-0.000 in

Details

Maximum Temperature
200 Degrees F
Oil Resistance
Fair
Color
Black
Tear Strength
87 N/mm
Clarity
Opaque
Weather Resistance
Fair
Tensile Strength
5,600 psi
Density
1.2 g/cc
Shape
Rod
Water Resistance
Good
Material
Polyurethane
Compression Set
32 %
Chemical Resistance
Fair
Item
Polyurethane Rod
Elongation
350 %
Minimum Temperature
0 Degrees F
Abrasion Resistance
Good
Grade
Standard
Durometer
95A

Description

Polyurethane Rubber Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.