PU Rubber Rod, 2 1/4 in x 4 ft, 40A, Black
Mfr # BULK-RR-P40-13
Zoro # G202587108
product price: $422.99
/ea
Free Shipping & Returns
Key Features
Weather Resistance
Fair
Overall Length Tolerance
+0.250 in/-0.000 in
Maximum Temperature
200 Degrees F
Compression Set
5 %
Material
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-RR-P40-13
Zoro #
G202587108
UPC #
193005959449
Country of Origin
United States
Dimensions
Overall Length Tolerance
+0.250 in/-0.000 in
Overall Length
4 ft
Diameter Tolerance
+0.024 in/-0.012 in
Diameter
2 1/4 in
Details
Weather Resistance
Fair
Item
Polyurethane Rod
Maximum Temperature
200 Degrees F
Compression Set
5 %
Material
Polyurethane
Shape
Rod
Oil Resistance
Fair
Water Resistance
Good
Chemical Resistance
Fair
Elongation
600 %
Clarity
Opaque
Minimum Temperature
0 Degrees F
Grade
Standard
Tear Strength
21 N/mm
Color
Black
Tensile Strength
2,100 psi
Durometer
40A
Abrasion Resistance
Good
Density
1.2 g/cc
Description
Polyurethane Rubber Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.