Zoro Homepage

PU Rubber Rod, 2 1/4 in x 6 in, 80A, Black

  • Mfr # BULK-RR-P80-77

  • Zoro # G702587646


product price: $80.29
/ea
Free Shipping & Returns

Key Features

Tensile Strength
5,600 psi
Color
Black
Density
1.23 g/cc
Overall Length
6 in
Abrasion Resistance
Good
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RR-P80-77
Zoro #
G702587646
UPC #
193005886332
Country of Origin
United States

Dimensions

Overall Length
6 in
Diameter Tolerance
+0.024 in/-0.012 in
Diameter
2 1/4 in
Overall Length Tolerance
+0.250 in/-0.000 in

Details

Item
Polyurethane Rod
Tensile Strength
5,600 psi
Color
Black
Density
1.23 g/cc
Abrasion Resistance
Good
Chemical Resistance
Fair
Maximum Temperature
200 Degrees F
Shape
Rod
Material
Polyurethane
Clarity
Opaque
Durometer
80A
Weather Resistance
Fair
Tear Strength
65 N/mm
Grade
Standard
Water Resistance
Good
Oil Resistance
Fair
Compression Set
25 %
Minimum Temperature
0 Degrees F
Elongation
460 %

Description

Polyurethane Rubber Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.