Zoro Homepage

PU Rubber Rod, 2 1/4 in x 6 in, 95A, Black

  • Mfr # BULK-RR-P95-77

  • Zoro # G402586642


product price: $84.89
/ea
Free Shipping & Returns

Key Features

Water Resistance
Good
Clarity
Opaque
Elongation
350 %
Weather Resistance
Fair
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RR-P95-77
Zoro #
G402586642
UPC #
193005930158
Country of Origin
United States

Dimensions

Overall Length Tolerance
+0.250 in/-0.000 in
Diameter
2 1/4 in
Overall Length
6 in
Diameter Tolerance
+0.024 in/-0.012 in

Details

Water Resistance
Good
Clarity
Opaque
Elongation
350 %
Weather Resistance
Fair
Grade
Standard
Minimum Temperature
0 Degrees F
Item
Polyurethane Rod
Material
Polyurethane
Chemical Resistance
Fair
Oil Resistance
Fair
Density
1.2 g/cc
Durometer
95A
Abrasion Resistance
Good
Maximum Temperature
200 Degrees F
Tear Strength
87 N/mm
Color
Black
Compression Set
32 %
Tensile Strength
5,600 psi
Shape
Rod

Description

Polyurethane Rubber Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.