Zoro Homepage

PU Rubber Rod, 2 in x 24 in, 80A, Black

  • Mfr # BULK-RR-P80-44

  • Zoro # G602587227


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Chemical Resistance
Fair
Tensile Strength
5,600 psi
Minimum Temperature
0 Degrees F
Overall Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RR-P80-44
Zoro #
G602587227
UPC #
193005885670
Country of Origin
United States

Dimensions

Overall Length
24 in
Diameter Tolerance
+0.020 in/-0.010 in
Overall Length Tolerance
+0.250 in/-0.000 in
Diameter
2 in

Details

Color
Black
Item
Polyurethane Rod
Chemical Resistance
Fair
Tensile Strength
5,600 psi
Minimum Temperature
0 Degrees F
Durometer
80A
Density
1.23 g/cc
Weather Resistance
Fair
Maximum Temperature
200 Degrees F
Clarity
Opaque
Water Resistance
Good
Material
Polyurethane
Tear Strength
65 N/mm
Abrasion Resistance
Good
Oil Resistance
Fair
Shape
Rod
Elongation
460 %
Grade
Standard
Compression Set
25 %

Description

Polyurethane Rubber Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.