Zoro Homepage

PU Rubber Rod, 2 in x 24 in, 95A, Amber

  • Mfr # BULK-RR-P95-124

  • Zoro # G502587518


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Color
Amber
Maximum Temperature
200 Degrees F
Weather Resistance
Fair
Abrasion Resistance
Good
Overall Length Tolerance
+0.250 in/-0.000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RR-P95-124
Zoro #
G502587518
UPC #
193005904678
Country of Origin
United States

Dimensions

Overall Length Tolerance
+0.250 in/-0.000 in
Diameter Tolerance
+0.020 in/-0.010 in
Overall Length
24 in
Diameter
2 in

Details

Item
Polyurethane Rod
Color
Amber
Maximum Temperature
200 Degrees F
Weather Resistance
Fair
Abrasion Resistance
Good
Tear Strength
87 N/mm
Water Resistance
Good
Shape
Rod
Oil Resistance
Fair
Material
Polyurethane
Tensile Strength
5,600 psi
Chemical Resistance
Fair
Minimum Temperature
0 Degrees F
Elongation
350 %
Clarity
Semi-Clear
Durometer
95A
Grade
Standard
Density
1.2 g/cc
Compression Set
32 %

Description

Semi-Clear Amber Polyurethane Rubber Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.