Zoro Homepage

PU Rubber Rod, 2 in x 24 in, 95A, Black

  • Mfr # BULK-RR-P95-44

  • Zoro # G602586787


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Density
1.2 g/cc
Compression Set
32 %
Clarity
Opaque
Tensile Strength
5,600 psi
Shape
Rod
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RR-P95-44
Zoro #
G602586787
UPC #
193005929213
Country of Origin
United States

Dimensions

Overall Length
24 in
Diameter
2 in
Diameter Tolerance
+0.020 in/-0.010 in
Overall Length Tolerance
+0.250 in/-0.000 in

Details

Density
1.2 g/cc
Compression Set
32 %
Clarity
Opaque
Tensile Strength
5,600 psi
Shape
Rod
Maximum Temperature
200 Degrees F
Weather Resistance
Fair
Tear Strength
87 N/mm
Elongation
350 %
Minimum Temperature
0 Degrees F
Grade
Standard
Durometer
95A
Chemical Resistance
Fair
Item
Polyurethane Rod
Abrasion Resistance
Good
Water Resistance
Good
Oil Resistance
Fair
Color
Black
Material
Polyurethane

Description

Polyurethane Rubber Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.