PU Rubber Rod, 2 in x 36 in, 80A, Black
Mfr # BULK-RR-P80-28
Zoro # G402587236
product price: $283.99
/ea
Free Shipping & Returns
Key Features
Minimum Temperature
0 Degrees F
Overall Length Tolerance
+0.250 in/-0.000 in
Tear Strength
65 N/mm
Water Resistance
Good
Chemical Resistance
Fair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-RR-P80-28
Zoro #
G402587236
UPC #
193005950859
Country of Origin
United States
Dimensions
Overall Length Tolerance
+0.250 in/-0.000 in
Diameter Tolerance
+0.020 in/-0.010 in
Diameter
2 in
Overall Length
36 in
Details
Minimum Temperature
0 Degrees F
Tear Strength
65 N/mm
Water Resistance
Good
Chemical Resistance
Fair
Shape
Rod
Color
Black
Tensile Strength
5,600 psi
Durometer
80A
Maximum Temperature
200 Degrees F
Grade
Standard
Abrasion Resistance
Good
Elongation
460 %
Oil Resistance
Fair
Material
Polyurethane
Compression Set
25 %
Weather Resistance
Fair
Clarity
Opaque
Density
1.23 g/cc
Item
Polyurethane Rod
Description
Polyurethane Rubber Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.