Zoro Homepage

PU Rubber Rod, 2 in x 4 ft, 40A, Black

  • Mfr # BULK-RR-P40-12

  • Zoro # G502587105


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Tear Strength
21 N/mm
Overall Length Tolerance
+0.250 in/-0.000 in
Water Resistance
Good
Durometer
40A
Maximum Temperature
200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RR-P40-12
Zoro #
G502587105
UPC #
193005959432
Country of Origin
United States

Dimensions

Overall Length Tolerance
+0.250 in/-0.000 in
Diameter
2 in
Overall Length
4 ft
Diameter Tolerance
+0.020 in/-0.010 in

Details

Tear Strength
21 N/mm
Water Resistance
Good
Durometer
40A
Maximum Temperature
200 Degrees F
Oil Resistance
Fair
Minimum Temperature
0 Degrees F
Chemical Resistance
Fair
Shape
Rod
Compression Set
5 %
Tensile Strength
2,100 psi
Weather Resistance
Fair
Elongation
600 %
Grade
Standard
Color
Black
Item
Polyurethane Rod
Abrasion Resistance
Good
Clarity
Opaque
Material
Polyurethane
Density
1.2 g/cc

Description

Polyurethane Rubber Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.