Zoro Homepage

PU Rubber Rod, 2 in x 4 ft, 60A, Black

  • Mfr # BULK-RR-P60-12

  • Zoro # G402587472


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Oil Resistance
Fair
Maximum Temperature
200 Degrees F
Weather Resistance
Fair
Density
1.2 g/cc
Tensile Strength
3,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RR-P60-12
Zoro #
G402587472
UPC #
193005960728
Country of Origin
United States

Dimensions

Diameter
2 in
Overall Length Tolerance
+0.250 in/-0.000 in
Overall Length
4 ft
Diameter Tolerance
+0.020 in/-0.010 in

Details

Oil Resistance
Fair
Maximum Temperature
200 Degrees F
Weather Resistance
Fair
Density
1.2 g/cc
Tensile Strength
3,500 psi
Water Resistance
Good
Chemical Resistance
Fair
Durometer
60A
Clarity
Opaque
Material
Polyurethane
Minimum Temperature
0 Degrees F
Shape
Rod
Grade
Standard
Tear Strength
27 N/mm
Color
Black
Elongation
600 %
Item
Polyurethane Rod
Abrasion Resistance
Good
Compression Set
20 %

Description

Polyurethane Rubber Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.