Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PU Rubber Rod, 2 in x 4 ft, 80A, Black

  • Mfr # BULK-RR-P80-12

  • Zoro # G002587353


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Overall Length Tolerance
+0.250 in/-0.000 in
Tensile Strength
5,600 psi
Diameter Tolerance
+0.020 in/-0.010 in
Elongation
460 %
Compression Set
25 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RR-P80-12
Zoro #
G002587353
UPC #
193005950538
Country of Origin
United States

Dimensions

Overall Length Tolerance
+0.250 in/-0.000 in
Diameter Tolerance
+0.020 in/-0.010 in
Diameter
2 in
Overall Length
4 ft

Details

Tensile Strength
5,600 psi
Elongation
460 %
Compression Set
25 %
Clarity
Opaque
Chemical Resistance
Fair
Item
Polyurethane Rod
Weather Resistance
Fair
Color
Black
Maximum Temperature
200 Degrees F
Abrasion Resistance
Good
Water Resistance
Good
Shape
Rod
Minimum Temperature
0 Degrees F
Grade
Standard
Oil Resistance
Fair
Durometer
80A
Material
Polyurethane
Density
1.23 g/cc
Tear Strength
65 N/mm

Description

Polyurethane Rubber Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.