Zoro Homepage

PU Rubber Rod, 3 in x 12 in, 60A, Black

  • Mfr # BULK-RR-P60-63

  • Zoro # G302586797


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Compression Set
20 %
Material
Polyurethane
Overall Length Tolerance
+0.250 in/-0.000 in
Minimum Temperature
0 Degrees F
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RR-P60-63
Zoro #
G302586797
UPC #
193005885076
Country of Origin
United States

Dimensions

Overall Length Tolerance
+0.250 in/-0.000 in
Diameter
3 in
Diameter Tolerance
+0.030 in/-0.015 in
Overall Length
12 in

Details

Compression Set
20 %
Material
Polyurethane
Minimum Temperature
0 Degrees F
Color
Black
Maximum Temperature
200 Degrees F
Chemical Resistance
Fair
Clarity
Opaque
Water Resistance
Good
Shape
Rod
Elongation
600 %
Weather Resistance
Fair
Durometer
60A
Oil Resistance
Fair
Item
Polyurethane Rod
Tensile Strength
3,500 psi
Abrasion Resistance
Good
Grade
Standard
Tear Strength
27 N/mm
Density
1.2 g/cc

Description

Polyurethane Rubber Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.