Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PU Rubber Rod, 3 in x 24 in, 80A, Black

  • Mfr # BULK-RR-P80-47

  • Zoro # G102587437


product price: $433.99
/ea
Free Shipping & Returns

Key Features

Shape
Rod
Material
Polyurethane
Minimum Temperature
0 Degrees F
Clarity
Opaque
Maximum Temperature
200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RR-P80-47
Zoro #
G102587437
UPC #
193005885700
Country of Origin
United States

Dimensions

Overall Length
24 in
Diameter Tolerance
+0.030 in/-0.015 in
Diameter
3 in
Overall Length Tolerance
+0.250 in/-0.000 in

Details

Shape
Rod
Material
Polyurethane
Item
Polyurethane Rod
Minimum Temperature
0 Degrees F
Clarity
Opaque
Maximum Temperature
200 Degrees F
Tear Strength
65 N/mm
Durometer
80A
Color
Black
Abrasion Resistance
Good
Elongation
460 %
Weather Resistance
Fair
Compression Set
25 %
Water Resistance
Good
Oil Resistance
Fair
Tensile Strength
5,600 psi
Grade
Standard
Density
1.23 g/cc
Chemical Resistance
Fair

Description

Polyurethane Rubber Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.