Zoro Homepage

PU Rubber Rod, 3 in x 4 ft, 40A, Black

  • Mfr # BULK-RR-P40-15

  • Zoro # G202587115


product price: $747.99
/ea
Free Shipping & Returns

Key Features

Abrasion Resistance
Good
Weather Resistance
Fair
Tensile Strength
2,100 psi
Durometer
40A
Tear Strength
21 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RR-P40-15
Zoro #
G202587115
UPC #
193005959463
Country of Origin
United States

Dimensions

Diameter Tolerance
+0.030 in/-0.015 in
Overall Length Tolerance
+0.250 in/-0.000 in
Overall Length
4 ft
Diameter
3 in

Details

Abrasion Resistance
Good
Weather Resistance
Fair
Tensile Strength
2,100 psi
Durometer
40A
Tear Strength
21 N/mm
Elongation
600 %
Color
Black
Shape
Rod
Water Resistance
Good
Maximum Temperature
200 Degrees F
Item
Polyurethane Rod
Compression Set
5 %
Grade
Standard
Chemical Resistance
Fair
Minimum Temperature
0 Degrees F
Density
1.2 g/cc
Clarity
Opaque
Material
Polyurethane
Oil Resistance
Fair

Description

Polyurethane Rubber Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.