PU Rubber Rod, 3 in x 4 ft, 75D, Black
Mfr # BULK-RR-P75-15
Zoro # G402586611
product price: $679.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4 ft
Material
Polyurethane
Clarity
Opaque
Minimum Temperature
0 Degrees F
Chemical Resistance
Fair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-RR-P75-15
Zoro #
G402586611
UPC #
193005927929
Country of Origin
United States
Dimensions
Overall Length
4 ft
Overall Length Tolerance
+0.250 in/-0.000 in
Diameter
3 in
Diameter Tolerance
+0.030 in/-0.015 in
Details
Material
Polyurethane
Clarity
Opaque
Item
Polyurethane Rod
Minimum Temperature
0 Degrees F
Chemical Resistance
Fair
Color
Black
Durometer
75D
Tear Strength
166 N/mm
Weather Resistance
Fair
Tensile Strength
7,500 psi
Elongation
230 %
Oil Resistance
Fair
Water Resistance
Good
Maximum Temperature
200 Degrees F
Grade
Standard
Density
1.2 g/cc
Abrasion Resistance
Good
Shape
Rod
Description
Polyurethane Rubber Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.