Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PU Rubber Rod, 3 in x 4 ft, 95A, Black

  • Mfr # BULK-RR-P95-15

  • Zoro # G202587481


product price: $689.99
/ea
Free Shipping & Returns

Key Features

Durometer
95A
Oil Resistance
Fair
Shape
Rod
Clarity
Opaque
Minimum Temperature
0 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RR-P95-15
Zoro #
G202587481
UPC #
193005900847
Country of Origin
United States

Dimensions

Overall Length
4 ft
Diameter Tolerance
+0.030 in/-0.015 in
Overall Length Tolerance
+0.250 in/-0.000 in
Diameter
3 in

Details

Durometer
95A
Oil Resistance
Fair
Shape
Rod
Clarity
Opaque
Minimum Temperature
0 Degrees F
Density
1.2 g/cc
Water Resistance
Good
Material
Polyurethane
Elongation
350 %
Maximum Temperature
200 Degrees F
Tear Strength
87 N/mm
Grade
Standard
Abrasion Resistance
Good
Tensile Strength
5,600 psi
Weather Resistance
Fair
Color
Black
Chemical Resistance
Fair
Item
Polyurethane Rod
Compression Set
32 %

Description

Polyurethane Rubber Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.