Zoro Homepage

PU Rubber Rod, 3 in x 6 in, 60A, Black

  • Mfr # BULK-RR-P60-79

  • Zoro # G402586666


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Abrasion Resistance
Good
Grade
Standard
Durometer
60A
Chemical Resistance
Fair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RR-P60-79
Zoro #
G402586666
UPC #
193005898045
Country of Origin
United States

Dimensions

Diameter Tolerance
+0.030 in/-0.015 in
Diameter
3 in
Overall Length
6 in
Overall Length Tolerance
+0.250 in/-0.000 in

Details

Color
Black
Abrasion Resistance
Good
Grade
Standard
Durometer
60A
Chemical Resistance
Fair
Weather Resistance
Fair
Item
Polyurethane Rod
Shape
Rod
Minimum Temperature
0 Degrees F
Compression Set
20 %
Material
Polyurethane
Elongation
600 %
Tear Strength
27 N/mm
Clarity
Opaque
Tensile Strength
3,500 psi
Water Resistance
Good
Maximum Temperature
200 Degrees F
Density
1.2 g/cc
Oil Resistance
Fair

Description

Polyurethane Rubber Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.