PU Rubber Rod, 3 in x 6 in, 75D, Black
Mfr # BULK-RR-P75-79
Zoro # G102586997
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Abrasion Resistance
Good
Diameter Tolerance
+0.030 in/-0.015 in
Maximum Temperature
200 Degrees F
Oil Resistance
Fair
Clarity
Opaque
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-RR-P75-79
Zoro #
G102586997
UPC #
193005938444
Country of Origin
United States
Dimensions
Diameter Tolerance
+0.030 in/-0.015 in
Diameter
3 in
Overall Length
6 in
Overall Length Tolerance
+0.250 in/-0.000 in
Details
Abrasion Resistance
Good
Maximum Temperature
200 Degrees F
Oil Resistance
Fair
Clarity
Opaque
Grade
Standard
Density
1.2 g/cc
Weather Resistance
Fair
Item
Polyurethane Rod
Elongation
230 %
Tensile Strength
7,500 psi
Durometer
75D
Chemical Resistance
Fair
Water Resistance
Good
Tear Strength
166 N/mm
Minimum Temperature
0 Degrees F
Color
Black
Material
Polyurethane
Shape
Rod
Description
Polyurethane Rubber Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.