Zoro Homepage

PU Rubber Rod, 3 in x 6 in, 80A, Black

  • Mfr # BULK-RR-P80-79

  • Zoro # G002587469


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Tear Strength
65 N/mm
Water Resistance
Good
Color
Black
Compression Set
25 %
Overall Length Tolerance
+0.250 in/-0.000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RR-P80-79
Zoro #
G002587469
UPC #
193005886356
Country of Origin
United States

Dimensions

Overall Length Tolerance
+0.250 in/-0.000 in
Diameter Tolerance
+0.030 in/-0.015 in
Overall Length
6 in
Diameter
3 in

Details

Tear Strength
65 N/mm
Item
Polyurethane Rod
Water Resistance
Good
Color
Black
Compression Set
25 %
Material
Polyurethane
Tensile Strength
5,600 psi
Minimum Temperature
0 Degrees F
Clarity
Opaque
Density
1.23 g/cc
Chemical Resistance
Fair
Oil Resistance
Fair
Grade
Standard
Maximum Temperature
200 Degrees F
Durometer
80A
Elongation
460 %
Weather Resistance
Fair
Abrasion Resistance
Good
Shape
Rod

Description

Polyurethane Rubber Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.